ABILITY ONE Pel Debu (Lobby Duster)

Sebelum PPN:
Rp469.900 - Rp949.900
Spesifikasi
UNSPSC47131617
Includes HandleYes
Includes ReservoirNo
LaunderableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dust mops are complete kits including a handle, frame, and dust mop head.
Feature
Dust Mop Kit Product Type Dust Mop Mop Connection Type Tie On Mop Head Material Cotton Handle Material Wood Mop Head Width 24 in Mop Head Depth 5 in Launderable Yes Mop Head Color White Handle Color Natural Wringer Type Not Applicable Includes Reservoir No Reservoir Capacity Not Applicable Dry Weight 32 oz Mop End Type Loop Includes Wet Mop Tailband No Compatible Grainger Part Number 5LH07 Compatible Manufacturer Part Number 7920-00-205-0488

Ulasan Produk

Tidak ada ulasan

Halaman Terkait