ABILITY ONE Refill Kain Pel Debu (Lobby Duster Refill)

Sebelum PPN:
Rp339.900 - Rp989.900
Spesifikasi
Depth (inch)5
Includes Wet Mop TailbandNo
Mop Connection TypeSlide On
Mop End TypeLoop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mop heads replace used or worn dust mop heads. They do not include the required frame or handle.
Feature
Dust Mop Material Acrylic/Nylon/Rayon/Recycled PET Polyester Mop Connection Type Tie On Overall Width 24 in Overall Depth 5 in Launderable Yes Color Yellow Dry Weight 15 oz Mop End Type Loop Includes Wet Mop Tailband No Compatible Grainger Part Number 3NB87 Compatible Manufacturer Part Number 7920-01-512-1395 7920-01-512-2411 Color Coding System Yes Features Antimicrobial Yarns with Fosshield Connection Thread Type Not Applicable Antimicrobial Yes Headband Size 5 1/2 in

Ulasan Produk

Tidak ada ulasan