RUBBERMAID COMMERCIAL PRODUCTS Tongkat Pel Debu (Mop Handle)

Sebelum PPN:
Rp799.900
Spesifikasi
UNSPSC31160000
Compatible Grainger Part Number124U08; 124U09; 43WU98
Compatible Manufacturer Part NumberFGM25300; FGM25500; FGM25700
Connection TypeSnap On
Handle ColorNatural
Handle Length (inch)60
MaterialWood
Tip MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust mop handles replace worn or damaged handles or attach to compatible dust mop frames and heads to create custom dust mop systems.
Feature
Dust Mop Handle Connection Type Snap On Handle Length 60 in Material Fiberglass Handle Color Gray Compatible Grainger Part Number 124U08 124U09 43WU98 Compatible Manufacturer Part Number FGM25300 FGM25500 FGM25700 Connection Thread Type Not Applicable Tip Material Steel Features Easily Sanitized Sliding Collar Locks or Swivels Color Coding System Yes Includes 360 Degrees Swivel Interlocking Connector Product Type Duster Handle Resistance Properties Corrosion Resistant

Ulasan Produk

Tidak ada ulasan