PUSH-UP BOX Dispenser Tisu Kering

Sebelum PPN:
Rp379.900
Spesifikasi
UNSPSC47131502
ColorWhite
Dispenser Capacity(280) Wipes
Dispenser Depth (inch)3
Dispenser Height (inch)3
Dispenser MaterialPlastic
Dispenser MountingSurface
Dispenser OperationManual
Dispenser Width (inch)5
For Wipe Dispensing FormPop Up Dispenser Box

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pop-up-box dispensers hold one box of compatible dry wipes. They mount on walls and flat surfaces in shops and work areas to keep wipes easily accessible. Pop-up boxes let users pull out wipes one at a time to take only the wipes that they need.
Feature
Dry Wipe Dispenser For Wipe Dispensing Form Pop Up Dispenser Box Dispenser Operation Manual Dispenser Capacity (280) Wipes Dispenser Mounting Surface Dispenser Material Plastic Color White Dispenser Height 3 in Dispenser Width 5 in Dispenser Depth 3 in Proprietary/Universal Universal Product Series Push-UP Box Features Tissues Stay At The Top Of The Box Down To The Last One

Ulasan Produk

Tidak ada ulasan

Halaman Terkait