RUBBERMAID COMMERCIAL PRODUCTS Dry Wipe Bucket Systems

Sebelum PPN:
Rp4.899.900
Spesifikasi
UNSPSC47131502
ColorWhite
Dispensing FormSoft Pack
For Use With Grainger Item Number60JA04
For Use With Manufacturer Part No.Mfr. No. 2135007
Lint LevelLow Lint
MaterialMicrofiber
Minimum Cleanroom StandardsNone
Number of Sheets600
Ply1
Primary Cleaning ApplicationGeneral Purpose Cleaning
Self-Dispensing PackageNo
Sheet Length (inch)12
Sheet Width (inch)12
Wipe TypeGeneral Purpose Wipe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bucket system wipe refills are for use in dry-wipe bucket dispenser systems. Chemical solvent of choice can be added to dispenser to make these dry wipes wet for unique cleaning tasks.
Feature
Dry Wipe Wipe Type General Purpose Wipe Soft Pack Product Series HYGEN(TM) White Minimum Cleanroom Standards None Microfiber Lint Level Low Lint Roll Length No Roll Sheet Length 12 in Sheet Width 12 in Number of Sheets 600 Ply 1 For Use With Grainger Item Number 60JA04 For Use With Manufacturer Part No Mfr No 2135007 Primary Cleaning Application General Purpose Cleaning Package Quantity 600

Ulasan Produk

Tidak ada ulasan