WERTH SANITARY SUPPLY Degreasers

Sebelum PPN:
Rp4.299.900
Spesifikasi
UNSPSC47131821
ApplicationEquipment/Machinery; Facility Maintenance; Fleet/Vehicle; Parts Washing
Base FormulaCitrus-Based Solvent
Cleaner FormLiquid
Container Size (gal)1
Container TypeJug
Flash Point Temperature (°F)Greater than 170
FragranceUnscented
NSF RatingNot Rated
Primary ChemicalNone
Recommended DilutionReady to Use
StandardsUSDA Certified
VOC Content10%
Volume (L)3.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong-acting industrial degreasers are more effective than general purpose degreasers at cutting through the toughest petroleum greases and fatty oils. Solvent-based degreasers use natural- (citrus, soy, or pine oil) or chemical-based solvents to break down and dissolve grease, oils, ink, grime, and adhesives. These degreasers clean and remove contaminants from tools, parts, and machinery.
Feature
Cleaner/Degreaser Cleaner Chemical Product Grouping Degreasers Jug 1 gal Net Weight 128 oz Ready to Use/Concentrated Ready to Use Recommended Dilution Ready to Use Cleaner Form Liquid VOC Content 10 Percent Application Equipment/Machinery Facility Maintenance Fleet/Vehicle Parts Washing USDA Certified Primary Chemical None Base Formula Citrus-Based Solvent Cleaner VOC Range VOC Greater than 5 Percent NSF Rating Not Rated Product Series Orange Peel(TM) Package Quantity 4

Ulasan Produk

Tidak ada ulasan

Halaman Terkait