VERTREL Degreasers

Sebelum PPN:
Rp119.999.900
Spesifikasi
UNSPSC47131821
ApplicationElectrical; Equipment/Machinery; Facility Maintenance; Parts Washing
Base FormulaSolvent Based
BiodegradableNo
Butyl FreeNo
Cleaner FormLiquid
Container Size (gal)5
Container TypeBucket
FragranceUnscented
NSF RatingNot Rated
Non-FlammableYes
Plastic SafeNo
Primary ChemicalNone
PropertiesNonflammable
Recommended DilutionReady to Use
StandardsEPA Registered
VOC Content50%
Volume (L)18.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong-acting industrial degreasers are more effective than general purpose degreasers at cutting through the toughest petroleum greases and fatty oils. Solvent-based degreasers use natural- (citrus, soy, or pine oil) or chemical-based solvents to break down and dissolve grease, oils, ink, grime, and adhesives. These degreasers clean and remove contaminants from tools, parts, and machinery.
Feature
Degreaser Cleaner Chemical Product Grouping Degreasers Bucket 5 gal Net Weight 50 lb Ready to Use/Concentrated Ready to Use Recommended Dilution Ready to Use Cleaner Form Liquid VOC Content 50 Percent Nonflammable Yes Biodegradable No Butyl Free No Plastic Safe No Application Electrical Equipment/Machinery Facility Maintenance Parts Washing EPA Registered Primary Chemical None Base Formula Solvent Based Cleaner VOC Range VOC Greater than 5 Percent NSF Rating Not Rated

Ulasan Produk

Tidak ada ulasan