RENEWABLE LUBRICANTS Degreasers

Sebelum PPN:
Rp8.599.900
Spesifikasi
UNSPSC47131821
ApplicationEquipment/Machinery; Facility Maintenance; Parts Washing
Base FormulaSoy-Based Solvent
Butyl FreeNo
Cleaner FormLiquid
Container Size (gal)5
Container TypeBucket
Dielectric Strength (V)Greater Than 40000
Flash Point Temperature (°F)572
FragranceUnscented
NSF RatingNot Rated
Non-FlammableYes
Plastic SafeYes
Primary ChemicalNone
PropertiesBiodegradable; Nonflammable; Plastic Safe
Recommended DilutionReady to Use
StandardsEPA Registered; FDA Approved; OSHA; USDA Certified
VOC Content0%
Volume (L)18.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong-acting industrial degreasers are more effective than general purpose degreasers at cutting through the toughest petroleum greases and fatty oils. Solvent-based degreasers use natural- (citrus, soy, or pine oil) or chemical-based solvents to break down and dissolve grease, oils, ink, grime, and adhesives. These degreasers clean and remove contaminants from tools, parts, and machinery.
Feature
Cleaner/Degreaser Cleaner Chemical Product Grouping Degreasers Bucket 5 gal Net Weight 42 lb Ready to Use/Concentrated Ready to Use Recommended Dilution Ready to Use Cleaner Form Liquid VOC Content 0 Percent Nonflammable Yes Biodegradable Yes Butyl Free No Plastic Safe Yes Dielectric Strength Greater Than 40 000V Application Equipment/Machinery Facility Maintenance Parts Washing EPA Registered FDA Approved OSHA USDA Certified Primary Chemical None

Ulasan Produk

Tidak ada ulasan