NILFISK Critical-Area Vacuums

Sebelum PPN:
Rp44.999.900
Spesifikasi
UNSPSC47121602
Critical Area ApplicationCleanroom; Electro-Static Discharge (ESD) Safe
Current (A)10
Hose Diameter x Length (inchxft)1 1/4x10
Length x Width x Height (inch)14 x12x16
Peak Horsepower (HP)1 1/2
Power (W)1100
Power Cord Length (ft)30
Sound Level (dB)61
StandardscCSAus Listed, Class 10 (ISO 4)
Static Pressure (inch)84
Tank Dry Capacity (gal)2 1/4
Tank MaterialAluminium
Tank Size (gal)3.25
Vacuum Air Flow (cfm)80
Vacuum Filtration TypeULPA
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Voltage (V)110 to 120/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleanroom vacuums provide multiple stages of filtration for collecting fine dust and powders in cleanrooms, labs, and other controlled environments. They remove contaminants and other airborne particles to meet specific cleanroom standards. These vacuums capture the largest particles during the first stage of filtration and capture finer particles during the following stages. Their final filtration stage traps ultra-fine particles and prevents them from recirculating.
Feature
Critical Area Vacuum Critical Area Application Cleanroom Vacuum Pickup Type Dry Vacuum Power Source Corded Tank Material Stainless Steel Tank Size 1.72 gal Tank Dry Capacity 1 3/4 gal Vacuum Collection Type Disposable Bag Vacuum Filtration Type ULPA Vacuum Air Flow 72 cfm Static Pressure 80 in Peak Horsepower 1 1/2 hp Power 1 100 W Current 10 A Voltage 120V Hose Dia 1 1/4 in Hose Length 6 1/2 ft Height 28 in Length 12 in Width 12 in Weight 18 lb Sound Level 61 dB

Ulasan Produk

Tidak ada ulasan