Hoover Corded Handheld Vacuums

Sebelum PPN:
Rp5.799.900
Spesifikasi
UNSPSC47121602
Current (A)7.5
Height x Length x Width (inch)11x18x7
Hose Diameter (inch)1 1/4
Hose Length (ft)6
Power (W)900
Power Cord Length (ft)33 1/2
Sound Level (dB)66
StandardsOSHA; UL
Static Pressure (inch)60
Tank MaterialPlastic
Vacuum Air Flow (cfm)79
Vacuum Capacity (gal)1/2
Vacuum Collection TypeDisposable Bag
Vacuum Filtration TypeStandard
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bagged, corded handheld vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for detailed cleaning of upholstery and carpeting in healthcare and educational settings.
Feature
Handheld Vacuum Vacuum Power Source Corded Vacuum Filtration Type Standard Vacuum Collection Type Disposable Bag Vacuum Capacity 1/2 gal Vacuum Pickup Type Dry Vacuum Air Flow 79 cfm Static Pressure 60 in Sound Level 66 dB Tank Material Plastic Power 900 W Current 7.5 A Voltage 120V AC Hose Dia 1 1/4 in Hose Length 6 ft Weight 8.5 lb Height 11 in Length 18 in Width 7 in Power Cord Length 33 1/2 ft Series Commercial

Ulasan Produk

Tidak ada ulasan