BISSELL COMMERCIAL Corded Backpack Vacuums

Sebelum PPN:
Rp16.999.900
Spesifikasi
UNSPSC47121602
Current (A)10.2
Height (inch)26
Hose Diameter (inch)1 1/2
Hose Length (ft)4
Number of Motor Stages2
Power (W)1175
Power Cord Length (ft)50
Sound Level (dB)68
StandardsETL; UL
Static Pressure (inch)110
Vacuum Air Flow (cfm)120
Vacuum Capacity (gal)2 1/2
Vacuum Collection TypeDisposable Bag
Vacuum Filtration TypeStandard
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Voltage (V)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bagged, corded backpack vacuums trap dirt, dust, and allergens in reusable bags or replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings. These backpack vacuums allow movement as far as the cord extends for cleaning underneath, around, and between furniture and equipment.
Feature
Backpack Vacuum Vacuum Power Source Corded Vacuum Filtration Type Standard Vacuum Collection Type Disposable Bag Vacuum Capacity 2 1/2 gal Vacuum Pickup Type Dry Vacuum Air Flow 120 cfm Static Pressure 110 in Weight 10.5 lb Height 26 in Sound Level 68 dB Number of Motor Stages 2 Power 1 175 W Current 10.2 A Voltage 120 Hose Dia 1 1/2 in Hose Length 4 ft Power Cord Length 50 ft

Ulasan Produk

Tidak ada ulasan