ACL STATICIDE Kain Lap Cleanroom Kering

Sebelum PPN:
Rp889.900
Spesifikasi
Lint LevelLow Lint
Minimum Cleanroom StandardsISO 6 (Class 1000)
Number of Sheets50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleanroom wipes meet ISO standards for use in cleanrooms in hospitals and laboratories. They're commonly used to remove surface contaminants and spills in controlled environments with low levels of pollutants like dust, airborne microbes, and chemical vapors.
Feature
Dry Wipe Wipe Type General Purpose Wipe Soft Pack Product Series ACL Industrial Cleaning Wipes Wet Strength Level Good Blue Minimum Cleanroom Standards ISO 6 (Class 1000) Cellulose Polyester Lint Level Low Lint Roll Length No Roll Sheet Length 12 in Sheet Width 13 in Number of Sheets 50 Ply 1 For Use With Grainger Item Number 3XKA5 3XKA6 40GL73 52VR35 For Use With Manufacturer Part No 2003 2005 6001 8670 Primary Cleaning Application General Purpose Cleaning

Ulasan Produk

Tidak ada ulasan