TOUGH GUY Cleaning Caddies

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp229.900 - Rp579.900
Spesifikasi
Caddy TypeBasket-Style Caddy
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carry caddies conveniently fit on cleaning and housekeeping carts but include a handle for portability. These all-purpose caddies securely hold spray bottles and other common cleaning tools and supplies.
Feature
Carry Caddy Caddy Type Basket-Style Caddy Color Gray Material Plastic Overall Length 15 7/8 in Overall Width 10 5/8 in Overall Height 4 5/8 in Number of Compartments 2 For Use With Most Housekeeping Carts Mounting Location Cart Side or Front Handheld Tabletop Holds Quart Bottles Antimicrobial No FDA Compliant No Product Series Window Squeegee For Container Size 2 gal For Product Type Cleaning Tools Liquid Cleaner Containers

Ulasan Produk

Tidak ada ulasan