QUANTUM STORAGE SYSTEMS Cleaning Caddies

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC47121501
Caddy TypeBasket-Style Caddy
For use withTransporting Tools Supplies
Height (inch)5 1/2
MaterialPlastic
Mounting LocationHandheld
Number of Pockets2
Overall Length (inch)13 3/8
Width (inch)18 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carry caddies conveniently fit on cleaning and housekeeping carts but include a handle for portability. These all-purpose caddies securely hold spray bottles and other common cleaning tools and supplies.
Feature
Tool Caddy Caddy Type Basket-Style Caddy Color Blue Material Plastic Overall Length 13 3/8 in Overall Width 18 1/4 in Overall Height 5 1/2 in Number of Compartments 2 For Use With Transporting Tools Supplies Mounting Location Handheld

Ulasan Produk

Tidak ada ulasan

Halaman Terkait