Vikan Cleaning Buckets

Sebelum PPN:
Rp159.900 - Rp819.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hygienic cleaning bucket lids are constructed from FDA-approved polypropylene to minimize the risk of spills and exposure to contaminants. They are available in a wide variety of colors and sizes to cover compatible hygienic cleaning buckets.
Feature
Pail Lid Color Black Material Polypropylene Diameter 10 in Overall Length 12 in Overall Width 10 in Color Coding System Yes Compatible Grainger Part Number 2RVY4 2RVZ1 31CF45 48TP26 48TP31 Compatible Manufacturer Part Number 16200 56863 56873 56883 56923 56933 Product Type Bucket Lid Standards FDA Compliant Halal and Kosher Compliant REACH Regulation (EC) 1907/2006 UK 2019 No 704 Compliant

Ulasan Produk

Tidak ada ulasan