RUBBERMAID COMMERCIAL PRODUCTS Cleaning Buckets

Sebelum PPN:
Rp229.900 - Rp1.299.900
Spesifikasi
UNSPSC47121804
Includes HandleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic cleaning buckets transport cleaning solutions and water around a facility. They feature integrated handles for portability and plastic construction for chemical resistance.
Feature
Bucket Product Type Bucket Capacity 3 1/2 gal Material Plastic Includes Graduation Markings Yes Includes Handle Yes Color Gray Overall Width 13 in Overall Length 13 in Overall Depth 11 in Bucket Style Single Compartment with Pour Spout Color Coding System Yes Graduation Scale 1 qt 1 L 1 gal Series BRUTE Shape Round

Ulasan Produk

Tidak ada ulasan

Halaman Terkait