BEHRENS Cleaning Buckets

Sebelum PPN:
Rp189.900 - Rp429.900
Spesifikasi
UNSPSC47121804
ColorSilver
Includes HandleYes
MaterialGalvanized Steel
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Galvanized steel buckets and tubs feature a galvanized finish which prevents rust and corrosion, making them suitable for transporting most liquids and solids.
Feature
Bucket Product Type Bucket Capacity 1 1/4 gal Material Galvanized Steel Includes Graduation Markings No Includes Handle Yes Color Silver Overall Width 8 in Overall Length 8 in Overall Depth 7 in Color Coding System No Graduation Scale Not Applicable Shape Round

Ulasan Produk

Tidak ada ulasan