SLOAN Hand Soap Cartridge Refill (Sabun Cuci Tangan)

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC53131608
ApplicationHand Cleansing
ColorClear
Container Size (ml)1500
Container TypeCartridge
FormsFoam
Includes GritNo
Manufacturer Dispenser Part NumberESD-1500ESD-2000ESD-2100ESD-500ESD-600ESD-700ESD-800
NSF RatingNot Rated
RemovesGerms; Grease; Grime
Requires DispenserYes
ScentFragrance Free
SeriesESD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sloan cartridge hand soap refills work with compatible series Sloan dispensers.
Feature
Hand Soap Color Clear Form Foam Product Type Hand Soap Series ESD Container Size 1 500 mL Container Type Cartridge Fragrance Fragrance Free Includes Grit No Number of Pumps Included Not Applicable Manufacturer Dispenser Part Number ESD-1500 ESD-2000 ESD-2100 ESD-500 ESD-600 ESD-700 ESD-800 Requires Dispenser Yes Includes Black Straw Application Hand Cleansing NSF Rating Not Rated Removes Germs Grease Grime

Ulasan Produk

Tidak ada ulasan