SC JOHNSON PROFESSIONAL Hand Soap Cartridge Refill (Sabun Cuci Tangan)

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC53131627
ApplicationGeneral Skin Cleansing
ColorPink
Container Size (L)1
Container TypeCartridge
FormsFoam
FormulaAqua; Blue 1 (CI 42090); Citric Acid; Cocamidopropyl Betaine; Glycerin; PEG-7 Glyceryl Cocoate; Red 40 (CI 16035); Sodium Benzoate; Sodium Laureth Sulfate
Hygienic PropertiesBiodegradable
Includes GritNo
Ligature ResistantNo
Manufacturer Dispenser Part NumberWRM1LDS
NSF RatingNot Rated
RemovesGerms; Grime
Requires DispenserYes
ScentEnchanted Rose
SeriesRefresh
StandardsGreenSeal; OECD301F; UL 2784 Registered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SC Johnson cartridge hand soap refills work with compatible series SC Johnson dispensers.
Feature
Hand Soap Color Pink Form Foam Product Type Hand Soap Series Refresh Container Size 1 L Container Type Cartridge Fragrance Enchanted Rose Hygiene Properties Biodegradable Formula Aqua Blue 1 (CI 42090) Citric Acid Cocamidopropyl Betaine Glycerin PEG-7 Glyceryl Cocoate Red 40 (CI 16035) Sodium Benzoate Sodium Laureth Sulfate Includes Grit No Number of Pumps Included Not Applicable Manufacturer Dispenser Part Number WRM1LDS Requires Dispenser Yes Includes Not Applicable

Ulasan Produk

Tidak ada ulasan