PURELL Hand Soap Cartridge Refill (Sabun Cuci Tangan)

Sebelum PPN:
Rp1.599.900 - Rp7.299.900
Spesifikasi
ColorClear
Container TypeCartridge
FormsFoam
Requires DispenserYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Purell cartridge hand soap refills work with matching series Purell dispensers.
Feature
Hand Soap Color Clear Form Foam Product Type Hand Soap Series ES6 Container Size 1 200 mL Container Type Cartridge Fragrance Cranberry Hygiene Properties Biodegradable Dye Free Hypoallergenic Moisturizing Paraben Free Includes Grit No Number of Pumps Included Not Applicable Manufacturer Dispenser Part Number 6430-01 6434-01 Requires Dispenser Yes Includes Not Applicable Standards EcoLogo Certified UL 2784 USDA Biobased Application General Skin Cleansing NSF Rating Not Rated

Ulasan Produk

Tidak ada ulasan