SC JOHNSON PROFESSIONAL Cartridge Hand Cleaner Refill Hevy Duty (Pembersih Oli / Minyak)

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC47131704
ApplicationHand Cleansing
ColorBeige
Container Size (L)3.5
Container TypeCartridge
FormFoam
Hygienic PropertiesSilicone Free
Includes GritYes
Manufacturer Dispenser Part NumberGPF3LDQ; GPF3SP11
NSF RatingNot Rated
RemovesGrease; Grime; Oil
Requires DispenserYes
SeriesSolopol
StandardsEcoLogo Certified UL 2784; GreenSeal; USDA
VariantCharacteristic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SC Johnson hand cleaner cartridge refills work with compatible series SC Johnson dispensers.
Feature
Hand Cleaner Color Beige Form Foam Product Type Hand Cleaner Series Solopol Container Size 3.5 L Container Type Cartridge Fragrance Characteristic Hygiene Properties Silicone Free

Ulasan Produk

Tidak ada ulasan