KRUD KUTTER Pembersih Karpet

Sebelum PPN:
Rp699.900
Spesifikasi
UNSPSC47131826
Base FormulaWater Based
Cleaner FormLiquid
Container Size (gal)1
Flash Point Temperature (°F)200
Min-Max Coverage Area (ft²)200-300
NSF RatingNot Rated
PH ValueAlkaline
PackagingJug
PropertiesBiodegradable; Nonflammable
Ready to Use/ConcentratedReady to Use
Recommended DilutionReady to Use
RemovesDirt; Grime; Odors; Stains
Rinse RequiredYes
ScentFresh
StandardsEPA Safer Choice
Surfaces for Use OnCarpet
VOC Content0%
pH Level12.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extraction machines use low-foam cleaners for high-pressure upholstery and carpet cleaning. Combined with these specialized cleaners, extraction machines suction dirt and stains from carpet and fabric fibers in residential homes, retail, schools, healthcare, and offices.
Feature
Carpet Cleaner Cleaner Type Carpet Cleaner Container Type Jug Container Size 1 gal Cleaner Form Liquid Ready to Use/Concentrated Ready to Use pH Value Alkaline Fragrance Fresh Product Label Carpet Stain Remover plus Deodorizer Standards EPA Safer Choice Base Formula Water Based Biodegradable Yes Flash Point 200 Degrees F For Use With Carpet Low Foaming No Maximum Coverage Area 300 sq ft Minimum Coverage Area 200 sq ft NSF Rating Not Rated

Ulasan Produk

Tidak ada ulasan

Halaman Terkait