BISSELL COMMERCIAL Pembersih Karpet

Sebelum PPN:
Rp809.900 - Rp1.299.900
Spesifikasi
UNSPSC47131826
Base FormulaWater Based
Cleaner FormLiquid
Flash Point Temperature (°F)Greater Than 200
Minimum-Maximum Set Time (minute-hour)30 to 1
PropertiesBiodegradable; Low Foaming; Nonflammable
Ready to Use/ConcentratedConcentrated
Rinse RequiredYes
ScentFloral
StandardsEPA Design for The Environment
Surfaces for Use OnCarpet
VOC Content0%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extraction machines use low-foam cleaners for high-pressure upholstery and carpet cleaning. Combined with these specialized cleaners, extraction machines suction dirt and stains from carpet and fabric fibers in residential homes, retail, schools, healthcare, and offices.
Feature
Carpet Cleaner Cleaner Type Carpet Cleaner Container Type Jug Container Size 1 gal Cleaner Form Liquid Ready to Use/Concentrated Concentrated pH Value Alkaline Fragrance Floral Product Label Big Green Complete Cleaning Formula for Carpets and Upholstery Standards EPA Design for The Environment Base Formula Water Based Biodegradable Yes Flash Point Greater Than 200 Degrees F For Use With Carpet Low Foaming Yes Maximum Drying Time 1 hr Maximum RTU Yield per Container 12.8 gal

Ulasan Produk

Tidak ada ulasan