MICHIGAN BRUSH Brush & Broom Handle (Tongkat Sapu)

Sebelum PPN:
Rp259.900 - Rp559.900
Spesifikasi
UNSPSC47131609
Color Coding SystemNo
Handle ColorWood
Handle Length (inch)60
Handle MaterialWood
Handle StyleFixed
Maximum Length (inch)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handles with standard thread connections, also known as ACME threads, only screw into brooms or brush heads with compatible standard (or ACME) threads for a secure attachment. These handles replace worn or broken handles or extend the reach of existing broom or brush heads.
Feature
Handle Tool Type Broom Handle Connection Thread Type Standard Handle Connection Type Threaded Handle Material Wood Handle Length 60 in Handle Diameter 1 1/8 in Handle Color Wood Handle Tip Material Wood Maximum Length 60 in Handle Style Fixed Color Coding System No Product Type Broom Handle

Ulasan Produk

Tidak ada ulasan