RUBBERMAID COMMERCIAL PRODUCTS Natural Fiber Broom (Sapu Serat Alami)

Sebelum PPN:
Rp139.900 - Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whisk brooms, often called corn broom heads, don’t have a handle like other brooms. These are handheld to reach into small spaces and corners for sweeping away dirt and debris from dry surfaces. Bristles are multistitched to maintain broom shape and performance.
Feature
Corn Broom Broom Type Corn Broom Bristle Material Corn Fiber For Surface Texture Rough Sweep Face 8 in Bristle Length 12 in Bristle Color Yellow Block Material None Handle Length No Handle Handle Connection Type None Chemical Resistant No Tool Type Broom Acid Resistant No Color Coding System No Bristle Firmness Stiff

Ulasan Produk

Tidak ada ulasan