QUICKIE Sapu Lantai (Push Broom)

Sebelum PPN:
Rp509.900 - Rp989.900
Spesifikasi
UNSPSC47131604
Block Width (inch)24
Bristle Length (inch)3 1/8
Bristle TypeSynthetic
Color Coding SystemNo
Resistance(Acid) No, (Chemical) No
Sweep Face (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push brooms have wide heads to sweep large, open areas quickly and efficiently. These brooms clean large indoor and outdoor areas including gym floors, store aisles, patio decks, and warehouse spaces.
Feature
Push Broom Broom Type Push Broom Bristle Material PET For Surface Texture Multi-Surface Sweep Face 24 in Bristle Length 3 1/8 in Bristle Color Green Block Material Wood Handle Length 60 in Handle Material Wood Handle Color Black Handle Connection Type Bolt On Chemical Resistant No Tool Type Broom Block Width 24 in Acid Resistant No Color Coding System No Handle Diameter 1 in Bristle Firmness Stiff Block Color Wood

Ulasan Produk

Tidak ada ulasan

Halaman Terkait