ABILITY ONE Sapu Dorong (Push Broom)

Sebelum PPN:
Rp269.900 - Rp2.199.900
Spesifikasi
Color Coding SystemNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push brooms have wide heads to sweep large, open areas quickly and efficiently. These brooms clean large indoor and outdoor areas including gym floors, store aisles, patio decks, and warehouse spaces.
Feature
Push Broom Broom Type Push Broom Bristle Material Polypropylene For Surface Texture Smooth Sweep Face 24 in Bristle Length 3 1/4 in Bristle Color Gray Block Material Wood Handle Length 60 in Handle Material Aluminum Handle Color Black Handle Connection Type Bolt On Chemical Resistant Yes Features Unbreakable Flex-Power Connector Includes Handle Tool Type Broom Acid Resistant Yes Color Coding System No Handle Diameter 1 in Bristle Firmness Medium Block Color Wood

Ulasan Produk

Tidak ada ulasan

Halaman Terkait