Unger Broom and Dustpan Set (Pengki+Sapu)

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC47131601
Bristle ColorYellow
Broom Handle Length (inch)33
Color Coding SystemYes
Dust Pan ColorBlack
Dust Pan Handle Length (inch)39 3/4
Dust Pan Width (inch)12
Includes Dust Pan LidNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Broom and dust pan sets sweep and pick up dirt and debris in public areas, breakrooms, and kitchens. Both the dust pan and the broom have long handles so users can stand upright while sweeping debris directly into the dust pan and reducing back strain.
Feature
Telescopic Handle Dust Pan with Broom Broom Handle Length 33 in Bristle Color Yellow Dust Pan Handle Length 39 3/4 in Dust Pan Width 12 in Dust Pan Color Black Includes Dust Pan Lid No Color Coding System Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait