NOVUS PRODUCTS Broom and Dustpan Set (Pengki+Sapu)

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC47131604
Block MaterialPlastic
Bristle ColorBlue
Bristle Length (inch)6
Bristle MaterialSynthetic
Broom Handle ColorYellow
Broom Handle Diameter (inch)1
Broom Handle Length (inch)37
Broom Handle MaterialMetal
Broom TypeLobby Broom
Chemical ResistantYes
Color Coding SystemNo
Dust Pan ColorBlue
Dust Pan Handle Length (inch)33
Dust Pan Width (inch)12
Dustpan MaterialRubber
Handle Connection TypeThreaded
Includes Dust Pan LidNo
Overall Broom Length (inch)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Broom and dust pan sets sweep and pick up dirt and debris in public areas, breakrooms, and kitchens. Both the dust pan and the broom have long handles so users can stand upright while sweeping debris directly into the dust pan and reducing back strain.
Feature
Lobby Broom and Dust Pan Tool Type Lobby Broom Broom Handle Length 37 in Bristle Material Synthetic Bristle Color Blue Dust Pan Handle Length 33 in Dust Pan Width 12 in Dust Pan Color Blue Includes Dust Pan Lid No Block Material Plastic Broom Type Lobby Broom Chemical Resistant Yes Color Coding System No Broom Handle Diameter 1 in Broom Handle Material Metal Bristle Length 6 in Broom Handle Color Yellow Overall Broom Length 39 in Connection Thread Type Standard

Ulasan Produk

Tidak ada ulasan