DIAL Hand Soap Bottle & Bulk Refill (Sabun Cuci Tangan)

Sebelum PPN:
Rp1.499.900 - Rp4.199.900
Spesifikasi
ApplicationHand Cleansing
Includes GritNo
Requires DispenserNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antimicrobial bulk refill hand soap removes light soils as well as bacteria, viruses, and fungi from hands and continues to prevent growth of microbes after handwashing. The large containers conveniently refill compatible bulk hand soap dispensers.
Feature
Hand Soap Color White Form Liquid Product Type Hand Soap Series Dial Professional Container Size 1 L Container Type Jug Fragrance Pleasant Hygiene Properties Antibacterial Antimicrobial Includes Grit No Number of Pumps Included Not Applicable Manufacturer Dispenser Part Number DIA 03922 Requires Dispenser No Includes Not Applicable Standards Leaping Bunny Approved as Cruelty Free Application Hand Cleansing NSF Rating E2 Removes Germs Features Designed for Frequent Hand Washing

Ulasan Produk

Tidak ada ulasan