ABILITY ONE Hand Soap Bottle & Bulk Refill (Sabun Cuci Tangan)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC53131608
ApplicationHand Cleansing
ColorClear
Container Size (L)1
Container TypePump Bottle
FormLiquid
FormulaTriclosan
Hygienic PropertiesDye Free; Paraben Free
Includes GritNo
Ligature ResistantNo
NSF RatingE1
Number of Pumps Included1
PackagingPump Bottle
RemovesGrease; Grime
Requires DispenserNo
SeriesSkilcraft
StandardsUSDA Certified
VariantLight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose hand soap removes light soils and grease from hands during daily handwashing procedures.
Feature
Hand Soap Color Clear Form Liquid Product Type Hand Soap Series Skilcraft Container Size 1 L Container Type Pump Bottle Fragrance Light Hygiene Properties Dye Free Paraben Free Formula Triclosan(R) Includes Grit No Number of Pumps Included 1 Manufacturer Dispenser Part Number Not Applicable Requires Dispenser No Includes Not Applicable Standards USDA Certified Application Hand Cleansing NSF Rating E1 Removes Grease Grime Ligature Resistant No

Ulasan Produk

Tidak ada ulasan