SOFT SCRUB Bathroom Cleaners

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC47131805
Cleaner FormLiquid
Container Size (oz)36
Container TypeBottle
NSF RatingNot Rated
Non-FlammableYes
PropertiesNonflammable
Recommended DilutionReady to Use
Rinse RequiredYes
VOC Content0%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multisurface bathroom cleaners clean a wide range of bathroom fixtures and surfaces removing soap scum, soil, and grime, plus deodorizing and disinfecting surfaces. These cleaners, also called multipurpose cleaners, clean bathroom sinks, tubs, showers, and tile eliminating the need for multiple bathroom cleaners in healthcare facilities, schools, locker rooms, and hotels.
Feature
Multi-Surface Bathroom Cleaner Bathroom Cleaner Primary Chemical None Surfaces for Use On Ceramic Fiberglass Plastic Porcelain Stainless Steel Tile Container Type Bottle Container Size 36 oz Fragrance Lemon Ready to Use/Concentrated Ready to Use Recommended Dilution Ready to Use Cleaner Form Liquid Color White Product Series No Series VOC Content 0 Percent Nonflammable Yes NSF Rating Not Rated Rinse Required Yes Net Weight 36 oz Package Quantity 6

Ulasan Produk

Tidak ada ulasan