INSTANT POWER PROFESSIONAL Bathroom Cleaners

Sebelum PPN:
Rp259.900 - Rp1.999.900
Spesifikasi
UNSPSC47131829
NSF RatingNot Rated
Non-FlammableNo
PropertiesNo Rinse Required
Recommended DilutionReady to Use
Rinse RequiredNo
Surfaces for Use OnHard Nonporous Surfaces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Toilet and urinal cleaners keep bathrooms clean and odor free. Toilet cleaners break down stains, urine, rust, limescale, and mineral deposits to keep the water in toilet bowls and urinals clear. They also disinfect and deodorize surfaces to eliminate odors and prevent the growth of bacteria. Cleaners with thickeners cling to surfaces as they break up and penetrate soils.
Feature
Urinal Cleaner Waterless Urinal Cleaner Primary Chemical Alcohol Surfaces for Use On Hard Nonporous Surfaces Container Type Trigger Spray Bottle Container Size 32 oz Fragrance Fresh Ready to Use/Concentrated Ready to Use Recommended Dilution Ready to Use Cleaner Form Liquid Color Clear Product Series Instant Power(R) Professional pH Level 6.8 7.3 pH Value Neutral Nonflammable No NSF Rating Not Rated Rinse Required No

Ulasan Produk

Tidak ada ulasan