Vikan Refill Kain Pel Datar Bantalan & Dudukan Baseboard (Flat Mop Refill)

Sebelum PPN:
Rp749.900 - Rp2.799.900
Spesifikasi
Compatible with Grainger Part Number3LFV1; 3LFV3; 3LFV5
Compatible with Manufacturer Part Number5523-10pk; 5524-10pk; 5525-10pk
MaterialNylon/Polypropylene/Stainless Steel
Overall Length (inch)9 1/8
Overall Width (inch)3 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baseboard cleaning holders allow workers to clean baseboards without stooping or kneeling. They attach to Acme-thread broom handles while handheld baseboard cleaning tools have a handle to provide control and reduce hand fatigue.
Feature
E9584 Pad Holder Color Yellow Length 9 in Width 3 3/4 in

Ulasan Produk

Tidak ada ulasan