WERTH SANITARY SUPPLY All Purpose Cleaners

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC47131821
BiodegradableYes
Cleaner FormLiquid
ColorClear Pink
Container Size (qt)12
Container TypeBottle
Flash Point Temperature (°F)Greater than 200
FragranceUnscented
NSF RatingNot Rated
PH ValueAlkaline
Primary ChemicalNone
PropertiesBiodegradable; No Rinse Required
Recommended DilutionReady to Use
Rinse RequiredNo
Surfaces for Use OnGlass; Laminate; Stainless Steel; Tile
VOC Content0%
pH Level13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose cleaners, sometimes called all purpose cleaners, remove dirt, grime, and stains from a broad range of surfaces in residential, commercial, and industrial spaces.
Feature
General Purpose Cleaner All Purpose Cleaner Surfaces for Use On Glass Laminate Stainless Steel Tile Bottle 12 qt Fragrance Unscented Ready to Use/Concentrated Concentrated Recommended Dilution Ready to Use Primary Chemical None Liquid Biodegradable Yes Color Clear Pink VOC Content 0 Percent Flash Point Greater than 200 Degrees F NSF Rating Not Rated pH Level 13 pH Value Alkaline Product Series No Series Rinse Required No Net Weight 32 oz.

Ulasan Produk

Tidak ada ulasan