GUNK All Purpose Cleaners

Sebelum PPN:
Rp209.900
Spesifikasi
UNSPSC47131828
BiodegradableYes
Butyl FreeNo
Cleaner FormLiquid
ColorYellow
Container TypeTrigger Spray Bottle
FragranceCitrus
NSF RatingNot Rated
Non-FlammableYes
PH ValueNeutral
Primary ChemicalNone
PropertiesBiodegradable; Nonflammable
Recommended DilutionReady to Use
Rinse RequiredYes
StandardsTSCA Compliant
Surfaces for Use OnHard Nonporous Surfaces
VOC Content0%
Volume (ml)946.4
pH Level7.5; 8.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cleaning agent on these wet wipes removes stains, dirt, grease, and other contaminants. Wet wipes offer a convenient alternative to using multiple items, such as rags, buckets, and spray bottles.
Feature
Degreasing Wipes Degreaser Wipes Primary Chemical None Wet Contact Time No Efficacy 30 ct Container Type Canister Sheet Size 12 in x 8 in Fragrance Citrus Ready to Use/Concentrated Ready to Use Cleaner Form Wipes Application Degreasing Color Blue/White Formula Butyl 3-hydroxybutyrate Material Cloth NSF Rating Not Rated Sheet Length 12 in Sheet Width 8 in Standards OSHA

Ulasan Produk

Tidak ada ulasan

Halaman Terkait