TOUGH GUY Dispenser Pengharum Ruangan

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp88.900 - Rp1.099.900
Spesifikasi
UNSPSC47131706
ColorWhite
Dispenser IncludesDispenser Only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Programmable air freshener dispensers release odor-neutralizing scents at user-selected time intervals. Dispensers operate by releasing a quick burst of fragrance at adjustable intervals so the scent isn™t overwhelming. These dispensers use compatible air freshener refills in high-traffic environments such as public or workplace restrooms and locker rooms.
Feature
Air Freshener Dispenser Programmable White Cleaner Chemical Product Grouping Air Freshener Dispenser Tough Guy Dispenser Mounting Wall Refill Type Aerosol Spray Coverage 850 cu ft Scent Release Settings 15 min 30 min 7.5 min Dispensing Method Spray Dispenser Includes Dispenser Only Fragrance Dispenser Only Refill Life 30 day 90 day Battery Includes Batteries No Battery Size D Battery Chemistry Lead Acid Height 8 1/2 in Width 8 1/2 in Includes Anchor Lock Key Screw

Ulasan Produk

Tidak ada ulasan