KRUD KUTTER Adhesive Removers

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC44121626
Base FormulaWater Based
Cleaner FormLiquid
Container Size (oz)32
Container TypeTrigger Spray Bottle
Flash Point Temperature (°F)200
FragranceUnscented
PH ValueAlkaline
PropertiesBiodegradable; Nonflammable
Ready to Use/ConcentratedReady to Use
Recommended DilutionReady to Use
RemovesAdhesive; Glue; Gum
StandardsEPA Registered; SARA
Surfaces for Use OnHard Nonporous Surfaces
VOC Content0%
pH Level13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive removers are chemical cleaning products created specifically for removing residues and films that are too sticky or thick to peel off manually. Most adhesive or residue removers work by soaking the residue, turning it into a liquid or paste form, and then wiping or scraping off the surface.
Feature
Adhesive Remover Container Size 32 oz Container Type Trigger Spray Bottle Surfaces for Use On Hard Nonporous Surfaces Removes Adhesive Glue Gum VOC Content 0 Percent Properties Biodegradable Nonflammable Ready to Use Standards EPA Registered SARA Recommended Dilution Ready to Use Base Formula Water Based Flash Point 200 Degrees F pH Level 13 pH Value Alkaline Fragrance Unscented Cleaner Form Liquid Net Weight 32 oz

Ulasan Produk

Tidak ada ulasan