RUBBERMAID COMMERCIAL PRODUCTS Accessories for Janitorial & Housekeeping Carts

Sebelum PPN:
Rp799.900 - Rp8.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement bags are designed for secure attachment to a janitorial or housekeeping cart. These heavy-duty bags can hold waste or linens for laundering.
Feature
Replacement Bag Capacity 24 gal Overall Width 6 1/2 in Overall Depth 9 1/8 in Overall Height 17 1/4 in For Use With Recycling Wire Waste Color Yellow Features (6) Grommets Material Vinyl Number of Compartments 0 Closure Type Double Zipper Compatible Manufacturer Part Number FG617388BLA FG617388BLUE For Holding Recycling Wire Waste

Ulasan Produk

Tidak ada ulasan