Pyramex Reader, Magnifying Safety Goggles

Sebelum PPN:
Rp369.900 - Rp379.900
Spesifikasi
UNSPSC42142901
Adjustable LocationsHeadband
ApplicationGeneral Purpose
Band MaterialTextile Elastic
Dielectric ProtectionNo
Diopter LocationBottom
Eye Socket Lining MaterialPolycarbonate
Eyewear SizeUniversal
Frame ColorBlack
Frame MaterialNylon
Frame StyleWraparound
GenderUnisex
Goggles ANSI Dust/Splash RatingNot Rated
Goggles Lens CoatingAnti-Fog ; Anti-Scratch
IncludesElastic Strap; Interchangeable Temples
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingYes
Includes Brow LiningNo
Includes No Lens CoatingsNo
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorClear
Lens FunctionBifocal
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
StandardsANSI Z87.1-2003; CAN/CSA Z94.3-07
Sub BrandV2G
Ultra-Violet Scale Protection DesignationU6
Visible Light Scale ProtectionNo
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Reader Goggles 2.5 Diopter Clear Lens Color Antifog Lens Coating Black Frame Color Nylon Frame Material Polycarbonate Lens Material 99.9 Percent UV Protection Venting Yes Includes Interchangeable Temples/Headband Standards ANSI Z87.1-2003 CAN/CSA Z94.3-07

Ulasan Produk

Tidak ada ulasan