ELVEX Reader, Magnifying Safety Glasses (Kacamata Safety)

Sebelum PPN:
Rp339.900 - Rp449.900
Spesifikasi
UNSPSC42142901
Eyewear SizeM
Frame ColorBlack
Glasses Frame StyleWraparound with Side Protection
Lens MaterialPolycarbonate
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
G5271 Bifocal Safety Reading Glasses +2.50 Diopter Strength Clear Lens Color Anti-Fog Lens Coating Wraparound Eyewear Frame Design Black Frame Color Nylon Frame Material Polycarbonate Lens Material Black Temple Color Adjustable Temple Style 0.999 UV Protection Eyewear Venting Non-Vented X-Ray Detectable No Includes EVA Foam lining Standards ANSI Z87.1-2012 Eyewear Frame Style Frameless Eyewear Size M Series Go-Specs RX Foam Lined Yes

Ulasan Produk

Tidak ada ulasan