EDGE EYEWEAR Reader, Magnifying Safety Glasses

Sebelum PPN:
Rp309.900
Spesifikasi
UNSPSC46181802
Arm ColorBlack
Arm Tip TypeStraight
Eyewear SizeM
Frame ColorBlack
Frame MaterialNylon
Frame TypeHalf-Frame
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
Includes Anti-Fog Lens CoatingNo
Includes Anti-Static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsNo
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
StandardsANSI Z87.1+-2015; MCEPS GL-PD 10-12
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Reading Glasses +1.50 Diopter Strength Clear Lens Color Anti-Scratch Lens Coating Wraparound Eyewear Frame Design Black Frame Color Nylon Frame Material Polycarbonate Lens Material Black Temple Color Straight Temple Style 0.9999 UV Protection Eyewear Venting Non-Vented X-Ray Detectable No Standards ANSI Z87.1+-2015 MCEPS GL-PD 10-12 Eyewear Frame Style Half-Frame Eyewear Size M Series 1.5 Foam Lined No

Ulasan Produk

Tidak ada ulasan