BOLLE SAFETY Reader, Magnifying Safety Glasses

Sebelum PPN:
Rp419.900
Spesifikasi
UNSPSC42142901
Arm ColorBlack/Red
Arm Tip TypeErgonomic; Non-Slip; Pivoting
Brow Lining MaterialPolycarbonate
Diopter LocationBottom
Eyewear SizeM
Frame ColorClear
Frame MaterialPolycarbonate/TPR
Frame TypeHalf-Frame
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog ; Anti-Scratch
IncludesAdjustable Detachable Cord; Microfiber Cleaning Pouch
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Padding LocationsPadded Nose Piece ; Padded Arms
SeriesIRI-S
StandardsANSI Z87.1-2010
Sub BrandBolle IRI-S
Ultra-Violet Scale Protection DesignationU3-7
Visible Light Scale ProtectionL1
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bifocal Safety Reading Glasses +2.50 Diopter Strength Clear Lens Color Anti-Fog Anti-Scratch Lens Coating Wraparound Eyewear Frame Design Clear Frame Color Polycarbonate/TPR Frame Material Polycarbonate Lens Material Red/Black Temple Color Ergonomic Non-Slip Pivoting Temple Style 0.9999 UV Protection Eyewear Venting Non-Vented X-Ray Detectable No Includes Adjustable Detachable Cord Microfiber Cleaning Pouch Standards ANSI Z87.1-2010 Eyewear Frame Style Half-Frame

Ulasan Produk

Tidak ada ulasan