ELVEX Over-the-Glasses (OTG) Safety Glasses (Kacamata Safety)

Sebelum PPN:
Rp96.900 - Rp119.900
Spesifikasi
UNSPSC46181802
Arm Tip TypeDrop Temple with Adjustable Length
Eyewear SizeM
Frame MaterialPolycarbonate
Frame StyleOTG
Frame TypeFull-Frame
GenderUnisex
Includes Polarized Lens CoatingNo
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
SeriesOVR-Spec III
StandardsANSI Z87.1; CE EN-166
Sub BrandOVR-Spec III
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series OVR-Spec III Gender Unisex Lens Color Clear Polarized Lens No Lens Coating Scratch-Resistant No Foam Lined Eyewear Frame Design OTG Eyewear Frame Style Full-Frame Frame Color Clear Eyewear Size M Frame Material Polycarbonate Lens Material Polycarbonate Temple Color Clear Temple Style Adjustable Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.9 Percent Standards ANSI Z87.1 CE EN-166

Ulasan Produk

Tidak ada ulasan

Halaman Terkait