CONDOR Over-the-Glasses (OTG) Safety Glasses (Kacamata Safety Goggle)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900 - Rp429.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Adjustable Arm LengthNo
Eyewear SizeM
For Small Heads DesignationNot Rated for Small Heads
Frame StyleOTG
Frame TypeFrameless
GenderUnisex
Includes Anti-Static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingNo
Lens MaterialPolycarbonate
Metal DetectableNo
Minimum Operating Temperature (°C)-5
Photochromatic LensNo
StandardsANSI Z87.1-2015
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lenses on these OTG safety glasses have the following coating:
  • Anti-scratch protects lenses from minor abrasions caused by daily wear.
Feature
Safety Glasses Series Condor(TM) Visitor Gender Unisex Lens Color Amber Polarized Lens No Lens Coating Anti-Scratch No Foam Lined Eyewear Frame Design OTG Eyewear Frame Style Frameless Frame Color Amber Eyewear Size M Frame Material Polycarbonate Lens Material Polycarbonate Temple Color Amber Temple Style Spatula Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.99 Percent UVA/UVB Standards ANSI Z87.1-2015

Ulasan Produk

Halaman Terkait