SELLSTROM Green-Shaded Safety Goggles for Welding (Kacamata Goggle Las)

Sebelum PPN:
Rp559.900
Spesifikasi
UNSPSC46181802
ApplicationGeneral Purpose
Band MaterialFR Cloth
Dielectric ProtectionNo
Eyewear SizeUniversal
For Small Heads DesignationNot Rated for Small Heads
Frame ColorBlack
Frame MaterialPVC
GenderUnisex
Goggles ANSI Dust/Splash RatingNot Rated
Goggles Frame StyleOTG
Goggles Lens CoatingAnti-Fog ; Anti-Scratch
IncludesExtra-Wide Flame Retardant Strap
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorClear
Lens MaterialPolycarbonate
Manufacturer Part NumberS80210
Metal DetectableNo
Nose Bridge MaterialPVC
Photochromatic LensNo
StandardsANSI Z87.1-2015; CAN/CSA Z94.3
Venting TypeIndirect
Welding Shade DesignationW5
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ANSI Dust/Splash Rating Not Rated for Dust or Splash Application General Purpose Band Material FR Cloth Dielectric Protection No Eyewear Size Universal For Small Heads Designation Not Rated for Small Heads Frame Color Black Frame Material PVC Frame Style OTG Gender Unisex Includes Extra-Wide Flame Retardant Strap Includes Anti-Fog Lens Coating Yes Includes Anti-Static Lens Coating No Includes Brow Lining No Includes Eye Socket Lining No Includes No Lens Coatings No

Ulasan Produk

Tidak ada ulasan