MCR SAFETY Green-Shaded Safety Glasses for Welding (Kacamata Las)

Sebelum PPN:
Rp289.900 - Rp419.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Arm ColorBlack
Arm Tip TypeBayonet
Dielectric ProtectionNo
Eyewear SizeM
For Small Heads DesignationNot Rated for Small Heads
Frame ColorBlack
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
Includes Anti-Fog Lens CoatingNo
Includes Anti-Static Lens CoatingNo
Includes Brow LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorGreen
Lens MaterialPolycarbonate
Metal DetectableYes
Photochromatic LensNo
Ultra-Violet Scale Protection DesignationU3-7
X-Ray DetectableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series ST1 Gender Unisex Lens Color Green Polarized Lens No Lens Coating Anti-Scratch No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Half-Frame Frame Color Black Eyewear Size M Frame Material Nylon Lens Material Polycarbonate Temple Color Black Temple Style Bayonet Photochromatic Lens No Metal Detectable Yes X-Ray Detectable Yes UV Protection 99.99 Percent UVA/UVB Standards ANSI Z87+ CAN/CSA Z94.3

Ulasan Produk

Tidak ada ulasan