EDGE EYEWEAR Green-Shaded Safety Glasses for Welding (Kacamata Las)

Sebelum PPN:
Rp289.900
Spesifikasi
UNSPSC31160000
ANSI Dust/Splash RatingD
Adjustable Arm LengthNo
Adjustable Nose PieceNo
ApplicationGeneral Purpose
Arm ColorBlack
Arm Length (in)4
Arm MaterialNylon Blend
Brow Lining MaterialNylon Blend
Dielectric ProtectionNo
Eye Socket Lining MaterialNylon Blend
Eyewear SizeM
Foam LinedNo Foam Lining
For Small Heads DesignationNot Rated for Small Heads
Frame ColorBlack
Frame MaterialNylon
Frame TypeHalf-Frame
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
Hinge TypeBarrel Hinge
Includes Anti-Fog Lens CoatingNo
Includes Anti-Static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsNo
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorSmoke
Lens MaterialPolycarbonate
Maximum Operating Temperature (°F)41
Metal DetectableYes
Minimum Operating Temperature (°F)41
Nose Bridge MaterialNylon Blend
Photochromatic LensNo
SeriesZorge
StandardsANSI
Ultra-Violet Scale Protection DesignationU3
Visible Light Scale ProtectionL3
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Zorge Gender Unisex Lens Color Smoke Lens Coating Anti-Fog Polarized Scratch Resistant Frame Color Black Eyewear Size M Frame Material Nylon Lens Material Polycarbonate Photochromatic Lens No Metal Detectable Yes X-Ray Detectable No Includes Not Applicable Standards ANSI

Ulasan Produk

Tidak ada ulasan

Halaman Terkait