CONDOR Green-Shaded Safety Glasses for Welding (Kacamata Las)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900 - Rp239.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Adjustable Arm LengthNo
Adjustable Nose PieceNo
ApplicationGeneral Purpose
Arm ColorBlack
Dielectric ProtectionNo
Eyewear SizeM
Foam LinedNo Foam Lining
Frame ColorBlack
Frame TypeHalf-Frame
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
Includes Anti-Fog Lens CoatingNo
Includes Anti-Static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes Padded ArmsYes
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorWelding Shade(s)
Lens MaterialPolycarbonate
Photochromatic LensNo
StandardsANSI Z87.1-2015
Welding Shade DesignationW5
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lenses on these green-shaded welding safety glasses have the following coating:
  • Anti-scratch protects lenses from minor abrasions caused by daily wear.
Feature
Safety Glasses Series ST Gender Unisex Lens Color Welding Shade(s) Polarized Lens No Lens Coating Anti-Scratch No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Half-Frame Frame Color Black Eyewear Size M Frame Material Nylon Lens Material Polycarbonate Temple Color Black Temple Style Bayonet Photochromatic Lens No Metal Detectable Yes X-Ray Detectable No UV Protection 99.99 Percent UVA/UVB Standards ANSI Z87.1-2015

Ulasan Produk

Tidak ada ulasan