Tasco Earplug Tasco (Penyumbat Telinga)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900 - Rp3.099.900
Spesifikasi
UNSPSC46181901
Earplug MaterialVinyl
Earplug PackagingBulk Box
Earplug Pair Pack TypePlastic Bag
Earplug ShapeFlanged
Insertion MethodPush-In
Noise Reduction Rating NRR (dB)27
Pairs per Package100
ReusabilityReusable
SeriesTri-Grip
StandardsANSI S3.19-1974

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ear Plugs Noise Reduction Rating 27 dB Earplug Shape Flanged Insertion Method Push-In Reusability Reusable Cord Options Corded Earplug Size M Earplug Material Vinyl Earplug Packaging Bulk Box Earplug Pair Pack Type Plastic Bag Band Color Blue Series Tri-Grip MD Cord Material PVC Band Material PVC Cord Color Blue Standards ANSI S3.19-1974 Pairs per Package 1 Earplug Color Blue Metal Detectable Yes 1 Pair

Ulasan Produk

Tidak ada ulasan